Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
28412.0-00 Stego Cable Entries, DAK 284 Ventilation Cable Gland, M20 x 1
MFG Item Number
28412.0-00
28412.0-00 Stego Cable Entries, DAK 284 Ventilation Cable Gland, M20 x 1
MFG Item Number
28412.0-00
This item cannot be canceled or returned
Description
DAK 284 Ventilation Cable Gland, M20 x 1
Specifications
Specifications
| Manufacturer Part Number |
28412.0-00 |
| Manufacturer |
Stego |
| Family Series |
Stego Cable Entries |
| Description |
DAK 284 Ventilation Cable Gland, M20 x 1.5 x 10mm, 40 l/h, plastic light grey, IP66/IP67 (EN60529), UL E471430 |
| Angle |
Straight |
| Cable Diameter Range |
0.24-0.48 " |
| Composition |
Non-Metallic |
| Material |
Plastic |
| Hazardous Location |
Cable Glands |
| Approvals |
UL |
| Protection Rating |
IP66, IP67 |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.045 lbs |
28412.0-00
Stego Cable Entries