Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
285350 Chromalox Heaters, UB Series, UB-1002 M230V 550V3P 10.000KW
285350 Chromalox Heaters, UB Series, UB-1002 M230V 550V3P 10.000KW
This item cannot be canceled or returned
Description
UB-1002 M230V 550V3P 10.000KW
- Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
- Painted Finish For Attractive Appearance and Corrosion Resistance
- Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection
Specifications
Specifications
| Manufacturer Part Number |
285350 |
| Manufacturer |
Chromalox |
| Product Series |
UB |
| Family Series |
Chromalox Heaters, UB Series |
| Description |
UB-1002 M230V 550V3P 10.000KW |
| Kilowatts |
10 kW |
| Voltage |
550 V |
| Phase |
3 |
| Current Rating |
10.5 A |
| Horsepower |
1/15 hp |
| RPM |
1,050 RPM |
| Speed |
1,050 RPM |
| Design Type |
High Capacity Horizontal Blower Heater |
| Application |
Entryway Air-Curtain Heating, Factories, Power Generating Stations |
| Approvals |
UL |
| Comments |
Model Number: UB-1002 |
| Net Weight |
48 lbs |
| Gross Weight |
48 lbs |
285350
Chromalox Heaters, UB Series