Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
285587 Chromalox Heaters, ARMTO-2 Series, ARMTO-2305E2T2 120V1P 3000W
285587 Chromalox Heaters, ARMTO-2 Series, ARMTO-2305E2T2 120V1P 3000W
This item cannot be canceled or returned
Description
ARMTO-2305E2T2 120V1P 3000W
ARMTO-2 Series Information
- Steel Sheath Elements
- 2" NPT Steel Screw Plug
- Integral Thermostat (DPST)
Specifications
Specifications
| Manufacturer Part Number |
285587 |
| Manufacturer |
Chromalox |
| Product Series |
ARMTO-2 |
| Family Series |
Chromalox Heaters, ARMTO-2 Series |
| Description |
ARMTO-2305E2T2 120V1P 3000W |
| Kilowatts |
3 kW |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
23 |
| NPT Size |
2 " Steel Screw Plug |
| Conduit Thread |
1.5 " |
| Special Properties |
Explosion Resistant, Moisture Resistant |
| Thermostat |
Yes |
| Sheath Element |
Steel |
| Application |
Light Weight Oil |
| Operating Temperature |
60-250 °F |
| Approvals |
CSA |
| Comments |
Model Number: ARMTO-2305E2T2 |
| Net Weight |
13 lbs |
| Gross Weight |
13 lbs |
285587
Chromalox Heaters, ARMTO-2 Series