285878
Chromalox Heaters, ARMT-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285878

Chromalox Heaters, ARMT-3 Series

285878

Chromalox Heaters, ARMT-3 Series
ARMT-3375T1 240V1P 3.7KW
MFG Item Number
285878
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMT-3 Series
Item #
285878
ARMT-3375T1 240V1P 3.7KW

ARMT-3 Series Information

  • Copper Sheath Elements
  • 2‑1/2" NPT Brass Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 285878
Manufacturer Chromalox
Product Series ARMT-3
Family Series Chromalox Heaters, ARMT-3 Series
Description ARMT-3375T1 240V1P 3.7KW
Kilowatts 3.75 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 52
NPT Size 2.5 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Copper
Application Clean Water Heating
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMT-3375T1
Net Weight 6 lbs
Gross Weight 6 lbs