286950
Chromalox Heaters, ARMTO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

286950

Chromalox Heaters, ARMTO-3 Series

286950

Chromalox Heaters, ARMTO-3 Series
ARMTO-3375E2T2 240V1P 3.7KW
MFG Item Number
286950
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTO-3 Series
Item #
286950
ARMTO-3375E2T2 240V1P 3.7KW

ARMTO-3 Series Information

  • Steel Sheath Elements
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 286950
Manufacturer Chromalox
Product Series ARMTO-3
Family Series Chromalox Heaters, ARMTO-3 Series
Description ARMTO-3375E2T2 240V1P 3.7KW
Kilowatts 3.75 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 26
NPT Size 2.5 " Steel Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Steel
Application Light Weight Oil
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMTO-3375E2T2
Net Weight 15 lbs
Gross Weight 15 lbs