Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2871.0/100

Altech Terminals

2871.0/100

Altech Terminals
18 Ga x 8mm Red Single Ins Org DIN UL
MFG Item Number
2871.0/100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2871.0/100
18 Ga x 8mm Red Single Ins Org DIN UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2871.0/100
Manufacturer Altech
Family Series Altech Terminals
Description FERRULE, INS, 18AWG, RED, LONG DIN STD, SINGLE WIRE 14mm OAL, 8mm STRIP LENGTH
Color Red
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.31 "
Length 0.55 "
Number of Wires 1
Wire Size Range 18 AWG
Gross Weight 0.0481 lbs
Net Weight 0.0481 lbs