287777
Chromalox Heaters, ARMTO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

287777

Chromalox Heaters, ARMTO-3 Series

287777

Chromalox Heaters, ARMTO-3 Series
ARMTO-3755E2T2 480V3P 7.5KW
MFG Item Number
287777
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTO-3 Series
Item #
287777
ARMTO-3755E2T2 480V3P 7.5KW

ARMTO-3 Series Information

  • Steel Sheath Elements
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 287777
Manufacturer Chromalox
Product Series ARMTO-3
Family Series Chromalox Heaters, ARMTO-3 Series
Description ARMTO-3755E2T2 480V3P 7.5KW
Kilowatts 7.5 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 23
NPT Size 2.5 " Steel Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Steel
Application Light Weight Oil
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMTO-3755E2T2
Net Weight 18 lbs
Gross Weight 18 lbs