287996
Chromalox Heaters, ARMTO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

287996

Chromalox Heaters, ARMTO-3 Series

287996

Chromalox Heaters, ARMTO-3 Series
ARMTO-3905E2T1 480V3P 9KW
MFG Item Number
287996
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTO-3 Series
Item #
287996
ARMTO-3905E2T1 480V3P 9KW

ARMTO-3 Series Information

  • Steel Sheath Elements
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 287996
Manufacturer Chromalox
Product Series ARMTO-3
Family Series Chromalox Heaters, ARMTO-3 Series
Description ARMTO-3905E2T1 480V3P 9KW
Kilowatts 9 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 23
NPT Size 2.5 " Steel Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Steel
Application Light Weight Oil
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMTO-3905E2T1
Net Weight 19 lbs
Gross Weight 19 lbs