288147

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

288147

Chromalox Heaters, MT-1 Series

288147

Chromalox Heaters, MT-1 Series
MT-110E2 120V1P 1000W
MFG Item Number
288147
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MT-1 Series
Item #
288147
MT-110E2 120V1P 1000W

MT-1 Series Information

  • Copper Sheath Element
  • 1‑1/4" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.6‑2 kW

Specifications

Specifications
Manufacturer Part Number 288147
Manufacturer Chromalox
Product Series MT-1
Family Series Chromalox Heaters, MT-1 Series
Description MT-110E2 120V1P 1000W
Kilowatts 1 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 86
NPT Size 1.25 " Brass Screw Plug
Conduit Thread 0.75 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat No
Sheath Element Copper
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: MT-110E2
Net Weight 4 lbs
Gross Weight 4 lbs