288260

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

288260

Chromalox Heaters, MT-2 Series

288260

Chromalox Heaters, MT-2 Series
MT-220-3E2 120V1P 2000W
MFG Item Number
288260
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MT-2 Series
Item #
288260
MT-220-3E2 120V1P 2000W

MT-2 Series Information

  • Copper Sheath Elements
  • 2" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 1.5‑15 kW

Specifications

Specifications
Manufacturer Part Number 288260
Manufacturer Chromalox
Product Series MT-2
Family Series Chromalox Heaters, MT-2 Series
Description MT-220-3E2 120V1P 2000W
Kilowatts 2 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 51
NPT Size 2 " Brass Screw Plug
Conduit Thread 0.75 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat No
Sheath Element Copper
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: MT-220-3E2
Net Weight 6 lbs
Gross Weight 6 lbs