028839

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

028839

Chromalox Heaters, CVEP Series

028839

Chromalox Heaters, CVEP Series
CVEP-A-18C-110042 120V 1.8KW
MFG Item Number
028839
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CVEP Series
Item #
028839
CVEP-A-18C-110042 120V 1.8KW

CVEP Series Information

  • Sloped Top, Constructed of Heavy 16 Gauge Steel, Polyester Powder Coated for Maximum Corrosion Resistance
  • Built‑In and Prewired Control Options
  • Integral Mounting Brackets Allow for Easy Wall Installation

Type CVEP Explosion Proof Convection Heater Is Designed to Provide a Rugged, Corrosion‑Resistant Heat Source for Areas Where Volatile Flammable Liquids, Gases or Vapors Are Present. All Basic Models Without Controls Are UL Listed and CSA Certified for Use in Areas Designated as Class 1, Division 1 or 2 Group B, C or D Locations

Specifications

Specifications
Manufacturer Part Number 028839
Manufacturer Chromalox
Product Series CVEP
Family Series Chromalox Heaters, CVEP Series
Description CVEP-A-18C-110042 120V 1.8KW
Kilowatts 1.8 kW
Current Rating 15 A
Voltage 120 V
Phase 1
BTU/h 6,140 BTUs
Design Type Convection Heater
Thermostat Yes
Net Weight 59 lbs
Gross Weight 59 lbs