289684
Chromalox Heaters, MTS-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289684

Chromalox Heaters, MTS-2 Series

289684

Chromalox Heaters, MTS-2 Series
MTS-270E2 480V1P 7.0KW
MFG Item Number
289684
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTS-2 Series
Item #
289684
MTS-270E2 480V1P 7.0KW

MTS-2 Series Information

  • 2" NPT Stainless Steel Passivated Screw Plug
  • Stainless Steel Passivated Elements
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 289684
Manufacturer Chromalox
Product Series MTS-2
Family Series Chromalox Heaters, MTS-2 Series
Description MTS-270E2 480V1P 7.0KW
Kilowatts 7 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 46
NPT Size 2 " Stainless Steel Passivated Screw Plug
Conduit Thread (2) 0.75 "
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Passivated Stainless Steel
Application Process Water
Thermowell Yes
Approvals CSA, UL
Comments Model Number: MTS-270E2
Net Weight 9 lbs
Gross Weight 9 lbs