290191

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

290191

Chromalox Heaters, TM Series

290191

Chromalox Heaters, TM Series
TM-12-048P-E2 240V 2-3P 48kW
MFG Item Number
290191
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TM Series
Item #
290191
TM-12-048P-E2 240V 2-3P 48kW

TM Series Information

  • 3‑14" 150 Lb. Carbon Steel Flange
  • Copper Sheath Elements
  • Copper Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 290191
Manufacturer Chromalox
Product Series TM
Family Series Chromalox Heaters, TM Series
Description TM-12-048P-E2 240V 2-3P 48kW
Kilowatts 48 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 45
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Copper
Application Clean Water Heating
Thermowell Yes
Thermowell Composition Copper
Flange Size 6 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TM-12-048P-E2
Net Weight 76 lbs
Gross Weight 76 lbs