290263

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

290263 Chromalox Heaters, TM Series, TM-12-060P-E4 480V 2-3P 60kW

MFG Item Number
290263

290263 Chromalox Heaters, TM Series, TM-12-060P-E4 480V 2-3P 60kW

MFG Item Number
290263
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TM Series
Item #
290263
TM-12-060P-E4 480V 2-3P 60kW

TM Series Information

  • 3‑14" 150 Lb. Carbon Steel Flange
  • Copper Sheath Elements
  • Copper Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 290263
Manufacturer Chromalox
Product Series TM
Family Series Chromalox Heaters, TM Series
Description TM-12-060P-E4 480V 2-3P 60kW
Kilowatts 60 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
Special Properties Moisture Resistant
Sheath Element Copper
Application Clean Water Heating
Thermowell Yes
Thermowell Composition Copper
Flange Size 6 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TM-12-060P-E4
Net Weight 84 lbs
Gross Weight 84 lbs