290378

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

290378

Chromalox Heaters, TM Series

290378

Chromalox Heaters, TM Series
TM-18-075P-E2 480V 3-3P 75kW
MFG Item Number
290378
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TM Series
Item #
290378
TM-18-075P-E2 480V 3-3P 75kW

TM Series Information

  • 3‑14" 150 Lb. Carbon Steel Flange
  • Copper Sheath Elements
  • Copper Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 290378
Manufacturer Chromalox
Product Series TM
Family Series Chromalox Heaters, TM Series
Description TM-18-075P-E2 480V 3-3P 75kW
Kilowatts 75 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Copper
Application Clean Water Heating
Thermowell Yes
Thermowell Composition Copper
Flange Size 8 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TM-18-050P-E2
Net Weight 121 lbs
Gross Weight 121 lbs