291127

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

291127

Chromalox Heaters, TMO Series

291127

Chromalox Heaters, TMO Series
TMO-18-045P-E2 240V 3-3P 45kW
MFG Item Number
291127
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
291127
TMO-18-045P-E2 240V 3-3P 45kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 291127
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-18-045P-E2 240V 3-3P 45kW
Kilowatts 45 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 15
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Steel
Application Medium Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 8 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-18-045P-E2
Net Weight 147 lbs
Gross Weight 147 lbs