291514

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

291514

Chromalox Heaters, TMO Series

291514

Chromalox Heaters, TMO Series
TMO-27-060P-E2 240V 3-3P 60kW
MFG Item Number
291514
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
291514
TMO-27-060P-E2 240V 3-3P 60kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 291514
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-27-060P-E2 240V 3-3P 60kW
Kilowatts 60 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 20
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Steel
Application Light Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 10 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-27-060P-E2
Net Weight 165 lbs
Gross Weight 165 lbs