2922AL
Thomas & Betts Fittings, Ranger Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2922AL Thomas & Betts Fittings, Ranger Series, 1/2 RANGER ALUM CORDCONN .500-.750
MFG Item Number
2922AL

2922AL Thomas & Betts Fittings, Ranger Series, 1/2 RANGER ALUM CORDCONN .500-.750

MFG Item Number
2922AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Ranger Series
Item #
2922AL
1/2 RANGER ALUM CORDCONN .500-.750

Ranger Series Information

The ranger series are liquid tight cord connector fittings that can be used for a .125 to a .95 cable range. They can take twice the cable range of conventional strain relief connectors and still maintain a compact size. Due to their smaller overall size, these fittings can be used to fit into tighter places when required.

Features include
  • Aluminum, steel, stainless steel and non‑metallic materials.
  • Liquidtight connection
  • Strain Relief
  • Flexible cord or cable connection to an enclosure
  • .125 to a .95 cable range

Specifications

Specifications
Manufacturer Part Number 2922AL
Manufacturer Thomas & Betts
Product Series Ranger
Family Series Thomas & Betts Fittings, Ranger Series
Description Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diameter 9/16 Inch, Aluminum Body, Glandnut, and Grip, Rubber Bushing
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Aluminum
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.095 lbs
Gross Weight 0.09 lbs
Alternatives
2922NM
2922NM
Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series
2922
2922
Thomas & Betts Fittings, Ranger Series
2922S
2922S
Thomas & Betts Cable Entries