Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Non-Metallic Liquidtight Cord Connectors Series Information
| Manufacturer Part Number | 2922NM |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Non-Metallic Liquidtight Cord Connectors |
| Family Series | Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series |
| Description | Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.500 Inch/12.7mm to 0.750 Inch/19.0mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black |
| Conduit/Cable Type | Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA 13, NEMA 3R, NEMA 4, NEMA 6 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.06 lbs |