292550

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

292550

Chromalox Heaters, TTSF Series

292550

Chromalox Heaters, TTSF Series
TTSFBF-310-135 208V3P 13.5KW
MFG Item Number
292550
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, TTSF Series
Item #
292550
TTSFBF-310-135 208V3P 13.5KW

TTSF Series Information

  • Copper or Incoloy Sheath Elements
  • High Watt Densities
  • Boiler and Water Applications

Specifications

Specifications
Manufacturer Part Number 292550
Manufacturer Chromalox
Product Series TTSF
Family Series Chromalox Heaters, TTSF Series
Description TTSFBF-310-135 208V3P 13.5KW
Kilowatts 13.5 kW
Voltage 208 V
Phase 3
Watt Density (W/In^2) 184
Sheath Element Copper
Application Water Heating
Flange Size 2.5 x 2.5 "
Flange Composition Brass
Approvals CSA, UR
Comments Model Number: TTSFBF-310-135
Net Weight 2 lbs
Gross Weight 2 lbs