292701
Chromalox Heaters, ARMTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
292701 Chromalox Heaters, ARMTS Series, ARMTS-1500E2T4 120V1P 1500W
MFG Item Number
292701

292701 Chromalox Heaters, ARMTS Series, ARMTS-1500E2T4 120V1P 1500W

MFG Item Number
292701
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTS Series
Item #
292701
ARMTS-1500E2T4 120V1P 1500W

ARMTS Series Information

  • Stainless Steel Passivated Element
  • 1" NPT Stainless Steel Passivated Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.75‑3 kW

Specifications

Specifications
Manufacturer Part Number 292701
Manufacturer Chromalox
Product Series ARMTS
Family Series Chromalox Heaters, ARMTS Series
Description ARMTS-1500E2T4 120V1P 1500W
Kilowatts 1.5 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 86
NPT Size 1 " Stainless Steel Passivated Screw Plug
Conduit Thread 1.25 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Stainless Steel
Application Process Water Heating
Operating Temperature 60-187 °F
Approvals CSA, UL
Comments Model Number: ARMTS-1500E2T4
Net Weight 6 lbs
Gross Weight 6 lbs