292980
Chromalox Heaters, ARMTO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

292980 Chromalox Heaters, ARMTO Series, ARMTO-500T4 240V1P 500W

MFG Item Number
292980

292980 Chromalox Heaters, ARMTO Series, ARMTO-500T4 240V1P 500W

MFG Item Number
292980
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTO Series
Item #
292980
ARMTO-500T4 240V1P 500W

ARMTO Series Information

  • Steel Sheath Element
  • 1" NPT Steel Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 292980
Manufacturer Chromalox
Product Series ARMTO
Family Series Chromalox Heaters, ARMTO Series
Description ARMTO-500T4 240V1P 500W
Kilowatts 0.5 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 20
NPT Size 1 " Steel Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Steel
Application Light Weight Oil
Operating Temperature 60-187 °F
Approvals CSA, UL
Comments Model Number: ARMTO-500T4
Net Weight 2.13 lbs
Gross Weight 3.31 lbs