293114
Chromalox Heaters, DWH-MR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

293114

Chromalox Heaters, DWH-MR Series

293114

Chromalox Heaters, DWH-MR Series
DWH-MR-5PS 240V3P 5.0KW
MFG Item Number
293114
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, DWH-MR Series
Item #
293114
DWH-MR-5PS 240V3P 5.0KW

DWH-MR Series Information

  • 2" NPT Brass Screw Plug
  • Integral Thermostat and Cutout
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 293114
Manufacturer Chromalox
Product Series DWH-MR
Family Series Chromalox Heaters, DWH-MR Series
Description DWH-MR-5PS 240V3P 5.0KW
Kilowatts 5 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 53
NPT Size 2 " Brass Screw Plug
Special Properties Moisture Resistant
Thermostat Yes
Sheath Element Incoloy
Application Commercial Dishwashers, Sterilizing Equipment, Water Heating
Approvals CSA, UL
Comments Model Number: DWH-MR-5PS
Net Weight 12.275 lbs
Gross Weight 12.275 lbs