293579
Chromalox Thermostats, AR-LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

293579

Chromalox Thermostats, AR-LT Series

293579

Chromalox Thermostats, AR-LT Series
AR-514LT 7FT THERMO 200-550 F
MFG Item Number
293579
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, AR-LT Series
Item #
293579
AR-514LT 7FT THERMO 200-550 F

AR-LT Series Information

  • Sensitive, Long‑Lasting, Snap Action Mechanism
  • Weather Resistant Enclosure
  • Double Pole, Single Throw Contacts That Open On Temperature Rise

Specifications

Specifications
Manufacturer Part Number 293579
Manufacturer Chromalox
Product Series AR-LT
Family Series Chromalox Thermostats, AR-LT Series
Description AR-514LT 7FT THERMO 200-550 F
Phase 1
Current Rating 10 A, 30 A
Operating Temperature 200-550 °F
Watertight Yes
Special Properties Water Resistant
Explosion Proof No
Approvals UL
Comments Model Number: AR-514LT
Net Weight 5 lbs
Gross Weight 5 lbs