Series Information
| Manufacturer Part Number | 2944032 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | Power supply connector |
| Number of Ports | 2 |
| Wire Size Range | 18-12 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polycarbonate |
| Wire Material | Copper |
| Max Voltage | 500 V |
| Color | White |
| Net Weight | 0.0131 lbs |
| Gross Weight | 6.169 lbs |