Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

294-5223 Wago Terminals, Power supply connector

MFG Item Number
2945223

294-5223 Wago Terminals, Power supply connector

MFG Item Number
2945223
Item Number
294-5223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
294-5223
Power supply connector

Series Information

Specifications

Specifications
Manufacturer Part Number 2945223
Manufacturer Wago
Family Series Wago Terminals
Description Power supply connector
Number of Ports 3
Wire Size Range 18-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polycarbonate
Wire Material Copper
Max Voltage 500 V
Color White
Net Weight 0.0225 lbs
Gross Weight 0.023 lbs