295596

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

295596

Chromalox Heaters, DRA Series

295596

Chromalox Heaters, DRA Series
DRA-15-93 600V 3P 15KW
MFG Item Number
295596
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, DRA Series
Item #
295596
DRA-15-93 600V 3P 15KW

DRA Series Information

  • The Chromalox DRA Dragon Is a Rugged Industrial Grade, Self Contained, Highly Mobile, Electric Blower Heater
  • Used For Warming Workers, Thawing Frozen Pipes, Thawing Railroad Cars, Heating Large Tents, and Non‑Hazardous Areas
  • The Rubber Pneumatic Wheels Are 10" Diameter and 3 1/2" Wide to Provide Ease Of Transporting the Heater On Irregular and Gravel Surfaces

Specifications

Specifications
Manufacturer Part Number 295596
Manufacturer Chromalox
Product Series DRA
Family Series Chromalox Heaters, DRA Series
Description DRA-15-93 600V 3P 15KW
Kilowatts 15 kW
Voltage 600 V
Phase 1, 3
Current Rating 25.2 A
Horsepower 1/16 hp
Design Type Portable Spot Industrial Salamander Blower Heater
Application Thawing Frozen Pipes, Thawing Railroad Cars, Heating Large Tents
Approvals CSA
Comments Model Number: DRA-15-93
Net Weight 65 lbs
Gross Weight 65 lbs