295638

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

295638

Chromalox Heaters, DRA Series

295638

Chromalox Heaters, DRA Series
DRA-30-43 480V 3P 30KW
MFG Item Number
295638
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, DRA Series
Item #
295638
DRA-30-43 480V 3P 30KW

DRA Series Information

  • The Chromalox DRA Dragon Is a Rugged Industrial Grade, Self Contained, Highly Mobile, Electric Blower Heater
  • Used For Warming Workers, Thawing Frozen Pipes, Thawing Railroad Cars, Heating Large Tents, and Non‑Hazardous Areas
  • The Rubber Pneumatic Wheels Are 10" Diameter and 3 1/2" Wide to Provide Ease Of Transporting the Heater On Irregular and Gravel Surfaces

Specifications

Specifications
Manufacturer Part Number 295638
Manufacturer Chromalox
Product Series DRA
Family Series Chromalox Heaters, DRA Series
Description DRA-30-43 480V 3P 30KW
Kilowatts 30 kW
Voltage 480 V
Phase 3
Current Rating 36.3 A
Horsepower 1/16 hp
Design Type Portable Spot Industrial Salamander Blower Heater
Application Thawing Frozen Pipes, Thawing Railroad Cars, Heating Large Tents
Approvals CSA
Comments Model Number: DRA-30-43
Net Weight 75 lbs
Gross Weight 75 lbs