295793

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

295793

Chromalox Heaters, SDRA Series

295793

Chromalox Heaters, SDRA Series
SDRA-60-93RG 60KW 600V 3PH
MFG Item Number
295793
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SDRA Series
Item #
295793
SDRA-60-93RG 60KW 600V 3PH

SDRA Series Information

  • Two Adjustable Thermostats Are Located On the Heater Cylinder to Allow the Inlet and Outlet Temperatures to Be Adjustable For Single Pass Heating Or Recirulated Air Temperature Control
  • Used For Aircraft Cabin Heating, Plant Maintenance, Building Construction Sites, and Many Other Applications
  • The SDRA Includes a Fan Only Switch, That Allows the Unit to Be Used to Recirculate Room Air, Supply a Fresh Air Source, or Capture Fume Exhaust

Specifications

Specifications
Manufacturer Part Number 295793
Manufacturer Chromalox
Product Series SDRA
Family Series Chromalox Heaters, SDRA Series
Description SDRA-60-93RG 60KW 600V 3PH
Kilowatts 60 kW
Voltage 600 V
Phase 3
Current Rating 58.9 A
Horsepower 1 hp
Design Type Rental Grade Portable Blower Heater
Application Aircraft Cabin Heating, Plant Maintenance, Building Construction Sites
Comments Model Number: SDRA-60-93RG
Net Weight 300 lbs
Gross Weight 300 lbs