299268
Chromalox Thermostats, AR-EP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

299268

Chromalox Thermostats, AR-EP Series

299268

Chromalox Thermostats, AR-EP Series
AR-519EP 7FT THERMO 200-550 F
MFG Item Number
299268
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, AR-EP Series
Item #
299268
AR-519EP 7FT THERMO 200-550 F

AR-EP Series Information

  • Sensitive, Long‑Lasting, Snap Action Mechanism
  • Explosion‑Proof Enclosure
  • Double Pole, Single Throw Contacts That Open On Temperature Rise

Specifications

Specifications
Manufacturer Part Number 299268
Manufacturer Chromalox
Product Series AR-EP
Family Series Chromalox Thermostats, AR-EP Series
Description AR-519EP 7FT THERMO 200-550 F
Phase 1
Current Rating 10 A, 30 A
Operating Temperature 200-550 °F
Watertight No
Explosion Proof Yes
Approvals UL
Comments Model Number: AR-519EP
Net Weight 5 lbs
Gross Weight 5 lbs