Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

299428

Chromalox Thermostats

299428

Chromalox Thermostats
AR-115EP 0 - 100 F
MFG Item Number
299428
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
299428
AR-115EP 0 - 100 F

Series Information

  • Sensitive, Long‑Lasting, Snap Action Mechanism
  • Explosion‑Proof Enclosure
  • Double Pole, Single Throw Contacts That Open On Temperature Rise

Specifications

Specifications
Manufacturer Part Number 299428
Manufacturer Chromalox
Family Series Chromalox Thermostats
Description AR-115EP 0 - 100 F
Phase 1
Current Rating 10 A, 30 A
Operating Temperature 0-100 °F
Watertight No
Explosion Proof Yes
Approvals UL
Comments Model Number: AR-115EP
Net Weight 5 lbs
Gross Weight 5 lbs