Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

299639

Chromalox Thermostats

299639

Chromalox Thermostats
AR-115A 2FT THERMO 0-100 F
MFG Item Number
299639
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
299639
AR-115A 2FT THERMO 0-100 F

Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Manufacturer Part Number 299639
Manufacturer Chromalox
Family Series Chromalox Thermostats
Description AR-115A 2FT THERMO 0-100 F
Phase 1
Current Rating 10 A, 30 A
Operating Temperature 0-100 °F
Reverse Acting No
Pilot Light No
Comments Model Number: AR-115A
Net Weight 2.5 lbs
Gross Weight 2.045 lbs