299655
Chromalox Thermostats, AR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

299655

Chromalox Thermostats, AR Series

299655

Chromalox Thermostats, AR Series
AR-215A 2FT THERMO 60-250 F
MFG Item Number
299655
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, AR Series
Item #
299655
AR-215A 2FT THERMO 60-250 F

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Manufacturer Part Number 299655
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats, AR Series
Description AR-215A 2FT THERMO 60-250 F
Phase 1
Current Rating 10 A, 30 A
Operating Temperature 60-250 °F
Reverse Acting No
Pilot Light No
Comments Model Number: AR-215A
Net Weight 1.58 lbs
Gross Weight 1.995 lbs