Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2AF0RH

Altech Switches

2AF0RH

Altech Switches
Push Button Op,22mm,Non Ill
MFG Item Number
2AF0RH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Switches, Series
Item #
2AF0RH
Push Button Op,22mm,Non Ill

Series Information

Specifications

Specifications
Manufacturer Part Number 2AF0RH
Manufacturer Altech
Family Series Altech Switches
Description Push Button Op,22mm,Non Ill
Illuminated No
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Round Recessed
NEMA Rating NEMA 4X
Approvals CE, CSA, cURus, VDE
Net Weight 0 lbs
Gross Weight 0 lbs