-
2ALMPP4LB-024Altech SwitchesItem Number2ALMPP4LB-024MFG Item Number2ALMPP4LB-024Product DescriptionPush-Pull Pushbutton Operator, Red,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push-Pull Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Lamp Type LED Bezel Metal Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2ALF3LB-024Altech SwitchesItem Number2ALF3LB-024MFG Item Number2ALF3LB-024Product DescriptionPush Button Oper. 22 mm, Ill.Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NC Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Green Operator Size (mm) 22 mm Lamp Type LED Current (A) 10 A Full Shroud Yes Bezel Metal Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2AF2Altech SwitchesItem Number2AF2MFG Item Number2AF2Product DescriptionPushbutton Operator, Mom, Blk, FlushSpecifications
Specifications Type Push Button with Bracket Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S1Altech SwitchesItem NumberS1MFG Item NumberS1Product DescriptionContact Block, 1-N/O, SilverAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
S2Altech SwitchesItem NumberS2MFG Item NumberS2Product DescriptionContact Block, 1-N/C, SilverAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
MCB94110Altech SwitchesItem NumberMCB94110MFG Item NumberMCB94110Product DescriptionLED Bulb, BA9S, 110 V, RedSpecifications
Specifications Type LED Bulb For Use With 22 mm Push Button Accessories Color Red Availability -
2BP2Altech SwitchesItem Number2BP2MFG Item Number2BP2Product DescriptionHole Plug, 22mm, BlackSpecifications
Specifications Type Blanking Plug For Use With 22.5 mm Holes Color Black Availability -
MCB93110Altech SwitchesItem NumberMCB93110MFG Item NumberMCB93110Product DescriptionLED Bulb, BA9S, 110 V, GreenSpecifications
Specifications Type LED Bulb For Use With 22 mm Push Button Accessories Color Green Availability -
51.001BAltech SwitchesItem Number51.001BMFG Item Number51.001BProduct DescriptionFtsw.PCFS-3M, black SPDT, Mom., NoCa.,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 125 VAC Function Momentary Terminal Type Screw Type Housing Material Steel Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2AS2-1Altech SwitchesItem Number2AS2-1MFG Item Number2AS2-1Product DescriptionSelector Switch Operator, 2-Pos MainSpecifications
Specifications Type Maintained Switch Color Black AvailabilityOrder by 5:00 PM ET and your package will ship the same day.