Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2ALP3LB-024
Pushbutton Operator, Mom, Grn, Ext,
MFG Item Number
2ALP3LB-024
This item cannot be canceled or returned
Description
Pushbutton Operator, Mom, Grn, Ext,
Specifications
Specifications
| Manufacturer Part Number |
2ALP3LB-024 |
| Manufacturer |
Altech |
| Family Series |
Altech Switches |
| Description |
Pushbutton Operator, Mom, Grn, Ext, 24V Direct, 22mm Mounting, LED, Less Contact Blocks |
| Type |
Pushbutton with Panel Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2ALP3LB-024
Altech Switches