Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2ALP6LB-110

Altech Switches

2ALP6LB-110

Altech Switches
Push Button Oper. 22 mm, Ill.
MFG Item Number
2ALP6LB-110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2ALP6LB-110
Push Button Oper. 22 mm, Ill.

Series Information

Specifications

Specifications
Manufacturer Part Number 2ALP6LB-110
Manufacturer Altech
Family Series Altech Switches
Description Push Button Oper. 22 mm, Ill. Proj. Hd, Mom, Blue, 230 V
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Extended
Operator Color Blue
Approvals CE, CSA, cURus, VDE
Net Weight 0 lbs
Gross Weight 0 lbs