Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2ASL5LB-1-024 Altech Switches, Selec. Opr, 22 mm, Ill., 2
MFG Item Number
2ASL5LB-1-024

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2ASL5LB-1-024 Altech Switches, Selec. Opr, 22 mm, Ill., 2

MFG Item Number
2ASL5LB-1-024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2ASL5LB-1-024
Selec. Opr, 22 mm, Ill., 2

Series Information

Specifications

Specifications
Manufacturer Part Number 2ASL5LB-1-024
Manufacturer Altech
Family Series Altech Switches
Description Selec. Opr, 22 mm, Ill., 2 PosMaint. Amber, 24V
Type Maintained Switch Selector
Color Amber
Net Weight 0.165 lbs
Gross Weight 0.17 lbs