Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2ASL5LB-1-110

Altech Switches

2ASL5LB-1-110

Altech Switches
Selec. Opr, 22 mm, Ill., 2
MFG Item Number
2ASL5LB-1-110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2ASL5LB-1-110
Selec. Opr, 22 mm, Ill., 2

Series Information

Specifications

Specifications
Manufacturer Part Number 2ASL5LB-1-110
Manufacturer Altech
Family Series Altech Switches
Description Selec. Opr, 22 mm, Ill., 2 PosMaint. Amber, 110V
Type Maintained Switch Selector
Color Amber
Net Weight 0.17 lbs
Gross Weight 0.17 lbs