Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2ASL6LB-3-024

Altech Switches

2ASL6LB-3-024

Altech Switches
Selec. Opr, 22 mm, Ill., 3
MFG Item Number
2ASL6LB-3-024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2ASL6LB-3-024
Selec. Opr, 22 mm, Ill., 3

Series Information

Specifications

Specifications
Manufacturer Part Number 2ASL6LB-3-024
Manufacturer Altech
Family Series Altech Switches
Description Selec. Opr, 22 mm, Ill., 3 PosMaint. Blue, 24V
Type Maintained Switch Selector
Color Blue
Net Weight 0.165 lbs
Gross Weight 0.17 lbs