Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2ATF8-P2

Altech Switches

2ATF8-P2

Altech Switches
Push Button Oper., 22 mm,
MFG Item Number
2ATF8-P2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2ATF8-P2
Push Button Oper., 22 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 2ATF8-P2
Manufacturer Altech
Family Series Altech Switches
Description Push Button Oper., 22 mm,
Illuminated No
Operation Twin Touch
Mounting 22 mm
Bezel Metal Square
Lens/Button Shape Square Flush
Operator Color Black, Yellow
NEMA Rating NEMA 4X
Approvals CE, CSA, cURus, VDE
Net Weight 0 lbs
Gross Weight 0 lbs