2B1000
Blackburn, a T & B Brand Connectors, 2B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2B1000 Blackburn, a T & B Brand Connectors, 2B Series, CU 2BLT CONN W/O SPCR 750-1000 5/16

MFG Item Number
2B1000

2B1000 Blackburn, a T & B Brand Connectors, 2B Series, CU 2BLT CONN W/O SPCR 750-1000 5/16

MFG Item Number
2B1000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Connectors, 2B Series
Item #
2B1000
CU 2BLT CONN W/O SPCR 750-1000 5/16

2B Series Information

  • Castings and Bolts of High‑Strength Copper Alloy
  • Neoprene Washers Capture Bolts in Bottom Casting for Easy Installation
  • Two‑Bolt Connector without Spacer

Specifications

Specifications
Manufacturer Part Number 2B1000
Manufacturer Blackburn, a T & B Brand
Product Series 2B
Family Series Blackburn, a T & B Brand Connectors, 2B Series
Description Copper Type 2B - Two-Bolt Connector without Spacer for Wire Range Main: 750 - 1000 kcmil Tap: 2 Sol. - 1000 kcmil , Bolt Size 15/16
Style Dual Bolt
Composition Copper
Cond. AWG Main 750 kcmil-1,000 kcmil
Cond. AWG Tap 2 sol.-1,000 kcmil
Approvals CSA, UL
Net Weight 1.8 lbs
Gross Weight 1.8 lbs
Alternatives
IKB-1000
IKB-1000
Ilsco Fittings, IKB Series