2B800W
Blackburn, a T & B Brand Connectors, 2BW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2B800W Blackburn, a T & B Brand Connectors, 2BW Series, CU 2BLT CONN W/SPCR 600-800 3/4B

MFG Item Number
2B800W

2B800W Blackburn, a T & B Brand Connectors, 2BW Series, CU 2BLT CONN W/SPCR 600-800 3/4B

MFG Item Number
2B800W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Connectors, 2BW Series
Item #
2B800W
CU 2BLT CONN W/SPCR 600-800 3/4B

2BW Series Information

  • Castings and Bolts Made of High‑Strength Copper Alloy
  • Single‑Piece Construction Spacer
  • Two‑Bolt Connector with Spacer

Specifications

Specifications
Manufacturer Part Number 2B800W
Manufacturer Blackburn, a T & B Brand
Product Series 2BW
Family Series Blackburn, a T & B Brand Connectors, 2BW Series
Description Copper Type 2BW - Two-Bolt Connector with Spacer for Wire Range Main: 600 - 800 kcmil Tap: 2 Sol. - 800 kcmil , Bolt Size 3/4
Style Dual Bolt
Composition Copper
Cond. AWG Main 600 kcmil-800 kcmil
Cond. AWG Tap 2 sol.-800 kcmil
Approvals CSA, UL
Net Weight 1.28 lbs
Gross Weight 1.28 lbs
Alternatives
IKS-800
IKS-800
Ilsco Fittings, IKS Series