Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2BT6 Altech Switches, Spare Boot for Booted Act. 22 mm,

MFG Item Number
2BT6

2BT6 Altech Switches, Spare Boot for Booted Act. 22 mm,

MFG Item Number
2BT6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
2BT6
Spare Boot for Booted Act. 22 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 2BT6
Manufacturer Altech
Family Series Altech Switches
Description Spare Boot for Booted Act. 22 mm, Blue
Type Boots for Booted Actuators
For Use With 22 mm Push Button Accessories
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs