2C3UL
Altech Circuit Breakers, UL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2C3UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 2P C TRP 3A UL
MFG Item Number
2C3UL

2C3UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 2P C TRP 3A UL

MFG Item Number
2C3UL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Circuit Breakers, UL Series
Item #
2C3UL
489 480Y/277AC Breaker 2P C TRP 3A UL

UL Series Information

Specifications

Specifications
Manufacturer Part Number 2C3UL
Manufacturer Altech
Product Series UL
Family Series Altech Circuit Breakers, UL Series
Description Circuit Breaker, 2-P, 3A/480V, C, 480Y/277VAc, 10KAIC, UL489 Listed, DIN Mount
Poles 2
Current Rating 3 A
Max Voltage 480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals CE, cULus
Net Weight 0.6438 lbs
Gross Weight 0.6438 lbs
Alternatives
FAZ-C3/2-NA
FAZ-C3/2-NA
Eaton Circuit Breakers, FAZ Series
SU202M-C3
SU202M-C3
ABB Circuit Breakers, SU200M Series
SU203M-C2
SU203M-C2
ABB Circuit Breakers, SU200M Series