KU340N
Altech Disconnect Switches, KU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KU340N Altech Disconnect Switches, KU Series, Disconnect Switch, 3-P, 40A/600V,

MFG Item Number
KU340N

KU340N Altech Disconnect Switches, KU Series, Disconnect Switch, 3-P, 40A/600V,

MFG Item Number
KU340N
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, KU Series
Item #
KU340N
Disconnect Switch, 3-P, 40A/600V,

KU Series Information

  • 25~60 Amps
  • 600VAC Maximum
  • UL 508 Listed
  • 3 or 4 Poles
  • DIN Rail or Panel Mounting
Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.

  • Wide range of Accessories Available
  • Snap On Auxiliary Contacts
  • Interrupting Capacity 10kA With Back‑Up Fuse

Specifications

Specifications
Manufacturer Part Number KU340N
Manufacturer Altech
Product Series KU
Family Series Altech Disconnect Switches, KU Series
Description Disconnect Switch, 3-P, 40A/600V, Non-Fusible, UL508 Listed, Open, Less Operating Handle & Shaft
Poles 3
Current Rating 40 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting Panel
Fusible No
Comments Handles and shafts or cables are required and sold separately.
Net Weight 0.37 lbs
Gross Weight 0.395 lbs
Alternatives
OT40F3
OT40F3
ABB Disconnect Switches, SWITCHLINE Series