Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2C4UR Altech Circuit Breakers, UR Series, 1077 480Y/277AC Breaker 2P C TRP 4A UL
2C4UR Altech Circuit Breakers, UR Series, 1077 480Y/277AC Breaker 2P C TRP 4A UL
This item cannot be canceled or returned
Description
Circuit Breakers, UR Series
1077 480Y/277AC Breaker 2P C TRP 4A UL
- DIN Rail Mounted
- 17.5mm width per pole
- Thermal Magnetic
- Current Limiting
- 0.5‑60A / 480Y/277V AC, 50/60Hz
- 10kA Short Circuit Withstand Capacity
- Applications include: Sensitive Electronics, Power Supplies, Appliance circuits, etc.
Specifications
Specifications
| Manufacturer Part Number |
2C4UR |
| Manufacturer |
Altech |
| Product Series |
UR |
| Family Series |
Altech Circuit Breakers, UR Series |
| Description |
Circuit Breaker, 2-P, 4A/480V, C, 480Y/277VAC, UL1077 Recognized, DIN Mount |
| Poles |
2 |
| Current Rating |
4 A |
| Max Voltage |
480 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
Optional |
| Terminal Type |
Box Clamp / Ring Tongue |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CE, cURus |
| Net Weight |
0.643 lbs |
| Gross Weight |
0.643 lbs |
2C4UR
Altech Circuit Breakers, UR Series