ST202M-C4
ABB Circuit Breakers, ST200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ST202M-C4 ABB Circuit Breakers, ST200M Series, MCB ST200M 2P C 4A UL1077
MFG Item Number
ST202M-C4

ST202M-C4 ABB Circuit Breakers, ST200M Series, MCB ST200M 2P C 4A UL1077

MFG Item Number
ST202M-C4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, ST200M Series
Item #
ST202M-C4
MCB ST200M 2P C 4A UL1077

ST200M Series Information


Specifications

Specifications
Manufacturer Part Number ST202M-C4
Manufacturer ABB
Product Series ST200M
Family Series ABB Circuit Breakers, ST200M Series
Description ST202M-C4 Miniature Circuit Breaker ST202M-C4 Miniature Circuit Breaker C-Char., 10kA, 4A, 2P
Poles 2
Current Rating 4 A
Max Voltage 125 VDC, 277/480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CCC, CSA, EAC, UL, VDE
Net Weight 0.525 lbs
Gross Weight 0.525 lbs
Alternatives
2C4UR
2C4UR
Altech Circuit Breakers, UR Series
FAZ-C4/2
FAZ-C4/2
Eaton Circuit Breakers, FAZ Series
EP62ULC04
EP62ULC04
GE Circuit Breakers