Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2CCU |
|---|---|
| Manufacturer | Red Dot, a T & B Brand |
| Family Series | Red Dot, a T & B Brand Electrical Box Covers |
| Description | Two Gang Universal Flip-Lid Weatherproof Receptacle Cover, Silver, Zinc Alloy |
| Composition | Metallic |
| Material | Die Cast Zinc |
| Number of Gangs | 2 |
| Cover Type | Receptacle - GFCI |
| Features | Flip Lid, Lockable |
| Cover Design | Raised |
| Color | Silver |
| Gasket Included | Yes |
| Approvals | CSA, UL |
| Comments | Includes Adapter Plates for other Outlet Configurations |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.81 lbs |