Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2ESS1-UL Altech Switches, Push Button E-Stop Shroud

MFG Item Number
2ESS1-UL

2ESS1-UL Altech Switches, Push Button E-Stop Shroud

MFG Item Number
2ESS1-UL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2ESS1-UL
Push Button E-Stop Shroud

Series Information

Specifications

Specifications
Manufacturer Part Number 2ESS1-UL
Manufacturer Altech
Family Series Altech Switches
Description Push Button E-Stop Shroud
Type E-Stop Shroud
For Use With 22 mm Push Button Accessories
Comments Plastic Protector (UL)
Net Weight 0 lbs
Gross Weight 0 lbs